Description
Dome-TopĀ® Barb Ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.81 x .91 (46.0 x 23.1mm) marker write-on area, weather resistant nylon 6.6, black.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 4.7 mm |
| Thickness | 1.2 mm | Bundle Diameter | 51 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Standards | UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 |
| Application | General | UPC | 074983777389 |
Packages
| 250 - UNIT - (250) |