Abbotsford
PANB4M2STL

PANDUIT B4M2S-TL Dome-Top® B4M2S-TL Barb Marker Tie, PA6.6, 8"L, 50lb, PK250

Price $2.9250 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:B4M2S-TL

Description

Dome-TopĀ® Barb Ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 2.47 x .91 (62.7 x 23.1mm) marker write-on area, nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 4.7 mm
Thickness 1.2 mm Bundle Diameter 51 mm
Tensile Strength 222 lb Material Nylon
Color Natural Standards UL 62275 Compliant (Type 1, 11),CE Compliant,RoHS Compliant
Application General UPC 074983777396

Packages

250 - UNIT - (250)