Abbotsford
PANBM1MM0

PANDUIT CANADA CORP. BM1M-M0 Dome-Top® BM1M-M0 Cable Tie

Price $0.4157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BM1M-M0

Description

Dome-TopĀ® Barb Ty marker tie, wrap, miniature cross section, 4.2 (107mm) length, .29 x 1.09 (7.4 x 27.7mm) marker write-on area, weather resistant nylon 6.6, black.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.1 in
Thickness 0.05 IN Bundle Diameter 0.90 IN
Tensile Strength 80 lb Material Nylon
Color Black Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983738533

Packages

1000 - UNIT - (1000)