Abbotsford
PANBC4LHS25L0

PANDUIT BC4LH-S25-L0 Dome-Top® BC4LH-S25-L0 Locking Clamp Barb Tie, Blk, UV PA6.6, M6, 15.5"L, 120lb

Price $1.7275 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BC4LH-S25-L0

Description

The BC4LH-S25-L0 Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 15.5” (394mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Interlocking Armored, Riser Length 15.5 in
Width NA mm Thickness NA mm
Bundle Diameter 102 mm Tensile Strength 534 lb
Material Nylon 6/6 Color Black,Orange,White
Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 Application Used to Line Panel Edges and Knockouts Where the Chafing of Wires is a Concern
UPC 074983523276

Packages

500 - UNIT - (500)