Abbotsford
PANBC4SS10C

PANDUIT CANADA CORP. BC4S-S10-C Dome-Top® BC4S-S10-C Cable Tie

Price $1.1751 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BC4S-S10-C

Description

Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 15.6 (396mm) length, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 15.6 In.
Width NA In. Thickness In.
Bundle Diameter 4 In. Tensile Strength 222 lb
Material Nylon Color Natural
Standards UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) Application General
UPC 074983523306

Packages

500 - UNIT - (500)