Description
Dome-TopĀ® barb ty clamp tie, intermediate cross section, #8 (M4) screw, 6.6 (168mm) length, nylon 6.6, natural.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 6.6 In. |
| Width | NA mm | Thickness | NA mm |
| Bundle Diameter | 38.1 mm | Tensile Strength | 178 lb |
| Material | Nylon | Color | Natural |
| Standards | UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) | Application | General |
| UPC | 074983738748 |
Packages
| 1000 - UNIT - (1000) |