Abbotsford
PANBC15IS8M0

PANDUIT CANADA CORP. BC1.5I-S8-M0 Dome-Top® BC1.5I-S8-M0 Cable Tie

Price $0.4009 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BC1.5I-S8-M0

Description

Dome-TopĀ® barb ty clamp tie, intermediate cross section, #8 (M4) screw, 6.6 (168mm) length, weather resistant nylon 6.6, black.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 6.6 In.
Width NA In. Thickness In.
Bundle Diameter 1.5 In. Tensile Strength 178 lb
Material Nylon Color Black
Standards UL 62275 Compliant (Type 1, 11), UL Recognized (File #E56854) Application General
UPC 074983738755

Packages

1000 - UNIT - (1000)