Abbotsford
PANBC1MS4M

PANDUIT CANADA CORP. BC1M-S4-M Dome-Top® BC1M-S4-M Cable Tie

Price $0.2810 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BC1M-S4-M

Description

Dome-TopĀ® barb ty clamp tie, miniature cross section, #4 (M2.5) screw, 4.6 (117mm) length, nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 4.6 In.
Width NA In. Thickness In.
Bundle Diameter 0.9 In. Tensile Strength 80 lb
Material Nylon Color Natural
Standards UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) Application General
UPC 074983738625

Packages

2000 - UNIT - (2000)