Abbotsford
PANBC2SS10D

PANDUIT CANADA CORP. BC2S-S10-D Dome-Top® BC2S-S10-D Locking Clamp Barb Tie, PA6.6, M5, 8.5"L, 50lb, PK500

Price $0.2620 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BC2S-S10-D

Description

The BC2S-S10-D Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.5” (261mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Interlocking Armored, Riser Length 8.5 in
Width NA In. Thickness In.
Bundle Diameter 51 mm Tensile Strength 222 lb
Material Nylon 6.6 Color Natural
Standards UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) Application Used to Line Panel Edges and Knockouts Where the Chafing of Wires is a Concern
UPC 074983707768

Packages

2000 - UNIT - (2000)