Abbotsford
PANBC3SS10D

PANDUIT CANADA CORP. BC3S-S10-D Dome-Top® BC3S-S10-D Cable Tie

Price $0.4921 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BC3S-S10-D

Description

Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 12.5 (318mm) length, nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 12.5 In.
Width NA In. Thickness In.
Bundle Diameter 3 In. Tensile Strength 222 lb
Material Nylon Color Natural
Standards UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854), UL Recognized (File #E56854) Application General
UPC 074983707799

Packages

1000 - UNIT - (1000)