Abbotsford
PANBF2MC

PANDUIT CANADA CORP. BF2M-C Dome-Top® BF2M-C Cable Tie

Price $0.6598 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BF2M-C

Description

Dome-TopĀ® Barb Ty marker tie, flag,, miniature cross section, 8.3 (211mm) length, .36 x .81 (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.1 in
Thickness 0.05 IN Bundle Diameter 2.00 IN
Tensile Strength 80 lb Material Nylon
Color Natural Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983739547

Packages

1000 - UNIT - (1000)