Abbotsford
PANBP2SD0

PANDUIT CANADA CORP. BP2S-D0 Dome-Top® BP2S-D0 Cable Tie

Price $0.3341 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BP2S-D0

Description

PanduitĀ® Dome-topĀ® Barb Ty Wingless Push-mount Ties provide an infinitely adjustable hold, even in confined spaces. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments with harsh UV light. Standard cross section, 8.5L (216mm), Tensile strength: 222, Bundles up to 2.0 (51mm), black, 500pc.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2 IN
Tensile Strength 222 lb Material Nylon
Color Black Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983591497

Packages

1000 - UNIT - (1000)