Abbotsford
PANBT4LHTL39

PANDUIT CANADA CORP. BT4LH-TL39 Dome-Top® BT4LH-TL39 Barb Tie, High Heat PA6.6, 14.9"L, 120lb, PK250

Price $0.7878 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT4LH-TL39

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, heat stabilized nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 14.9 in
Width 0.52 in Thickness 0.07 IN
Bundle Diameter 4 IN Tensile Strength 534 lb
Material Nylon Color Natural
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application High Temperature
UPC 074983633142

Packages

500 - UNIT - (500)