Abbotsford
PANBT4LHTL30

PANDUIT BT4LH-TL30 Dome-Top® BT4LH-TL30 Barb Tie, Black, High Heat PA6.6, 14.9"L, 120lb, PK250

Price $0.3683 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT4LH-TL30

Description

The BT4LH-TL30 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are black in color and come in packages of 250.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 14.9 In.
Width 13.2 mm Thickness 1.6 mm
Bundle Diameter 102 mm Tensile Strength 534 lb
Material Nylon Color Black
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application High Temperature
UPC 074983412747

Packages

500 - UNIT - (500)