PANDUIT CANADA CORP. BT4LH-TL69 Dome-Top® BT4LH-TL69 Barb Tie, Ivory, Flame Retardant PA6.6, 14.9"L, 120lb,
Description
Dome-TopĀ® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, flame retardant nylon 6.6, natural (ivory).
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 14.9 in |
| Width | 0.52 in | Thickness | 0.07 IN |
| Bundle Diameter | 4 IN | Tensile Strength | 534 lb |
| Material | Nylon | Color | Ivory |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint | Application | General |
| UPC | 074983121571 |
Packages
| 500 - UNIT - (500) |