Abbotsford
PANBT4MC

PANDUIT CANADA CORP. BT4M-C Dome-Top® BT4M-C Cable Tie

Price $0.3755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT4M-C

Description

Dome-TopĀ® barb ty cable tie, miniature cross section, 14.2 (361mm) length, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Type Standard Cross Section, Internal Toothing, Locking Width 360.7 mm
Thickness 1.2 mm Bundle Diameter 101.6 mm
Tensile Strength 80 lb Material Nylon
Color Natural Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint
Application General Use UPC 074983602735

Packages

1000 - UNIT - (1000)