Abbotsford
PANBT4SM5

PANDUIT CANADA CORP. BT4S-M5 Dome-Top® BT4S-M5 Cable Tie

Price $0.3785 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT4S-M5

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, green.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 4.00 IN
Tensile Strength 222 lb Material Nylon
Color Green Application General
UPC 074983412495

Packages

1000 - UNIT - (1000)