Abbotsford
PANBT4SM2

PANDUIT CANADA CORP. BT4S-M2 Dome-Top® BT4S-M2 Barb Tie, Red, PA6.6, 15.1"L, 50lb, PK1000

Price $0.3682 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT4S-M2

Description

The BT4S-M2 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Nylon 6.6, are red in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 15.1 In.
Width 0.32 Thickness 0.05
Bundle Diameter 4 In. Tensile Strength 222 lb
Material Nylon Color Red
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application General
UPC 074983412464

Packages

1000 - UNIT - (1000)