Description
Dome-TopĀ® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, orange.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 0.19 in |
| Thickness | 0.05 IN | Bundle Diameter | 4.00 IN |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Orange | Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint |
| Application | General | UPC | 074983412471 |
Packages
| 1000 - UNIT - (1000) |