Abbotsford
PANBT4SM39

PANDUIT CANADA CORP. BT4S-M39 Dome-Top® BT4S-M39 Cable Tie

Price $0.4555 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT4S-M39

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 15.1 (384mm) length, heat stabilized nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 4.00 IN
Tensile Strength 222 lb Material Nylon
Color Natural Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint
Application High Temperature UPC 074983633883

Packages

1000 - UNIT - (1000)