PANDUIT CANADA CORP. BT5LH-C300 Dome-Top® BT5LH-C300 Barb Tie, Black, High Heat UV PA6.6, 18.1"L, 120lb, PK100
Description
The BT5LH-C300 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 18.1” (460mm) length. Appropriate for Indoor/Outdoor use, made of Heat Stabilized Weather Resistant Nylon 6.6 with high resistance to ultraviolet light and high temperature applications, are black in color and come in packages of 100.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 18.1 In. |
| Width | 0.52 | Thickness | 0.07 |
| Bundle Diameter | 5 In. | Tensile Strength | 534 lb |
| Material | Nylon | Color | Black |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint | Application | General |
| UPC | 074983120734 |
Packages
| 500 - UNIT - (500) |