Abbotsford
PANBT6LHC

PANDUIT CANADA CORP. BT6LH-C Dome-Top® BT6LH-C Cable Tie

Price $0.9349 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT6LH-C

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, nylon 6.6, natural, bulk package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.28 in
Thickness 0.07 IN Bundle Diameter 6.00 IN
Tensile Strength 534 lb Material Nylon
Color Natural Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint
Application General UPC 074983412822

Packages

500 - UNIT - (500)