Description
The BT7LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 24.4 In. |
| Width | 0.52 | Thickness | 0.07 |
| Bundle Diameter | 7 In. | Tensile Strength | 534 lb |
| Material | Nylon | Color | Natural |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint | Application | General |
| UPC | 074983412853 |
Packages
| 500 - UNIT - (500) |