Abbotsford
PANBT9LHL

PANDUIT CANADA CORP. BT9LH-L Dome-Top® BT9LH-L Barb Tie, PA6.6, 30.7"L, 120lb, PK50

Price $1.8719 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT9LH-L

Description

The BT9LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 30.7 In.
Width 0.52 Thickness 0.07
Bundle Diameter 9 In. Tensile Strength 534 lb
Material Nylon Color Natural
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application General
UPC 074983412976

Packages

500 - UNIT - (500)