Abbotsford
PANBT15MC0

PANDUIT BT1.5M-C0 Dome-Top® BT1.5M-C0 Barb Tie, Black, UV PA6.6, 6.3"L, 18lb, PK100

Price $0.2965 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT1.5M-C0

Description

The BT1.5M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 6.3” (160mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Standard Cross Section, Internal Toothing, Locking Length 6.3 in
Width 4.6 mm Thickness 1.2 mm
Bundle Diameter 38 mm Tensile Strength 80 lb
Material Nylon 6/6 Color Black,Orange,White
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application For Recessed and Surface - General Purpose Lensed
UPC 074983602957

Packages

1000 - UNIT - (1000)