Description
Dome-TopĀ® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, heat stabilized nylon 6.6, natural.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 6.1 in |
| Width | 3.6 mm | Thickness | 1 mm |
| Bundle Diameter | 38 mm | Tensile Strength | 178 lb |
| Material | Nylon | Color | Natural |
| Standards | UL Compliant 62275, UL Listed #E56854 | Application | High Temperature |
| UPC | 074983633852 |
Packages
| 5000 - UNIT - (5000) |