Abbotsford
PANBT1MM39

PANDUIT CANADA CORP. BT1M-M39 Dome-Top® BT1M-M39 Barb Tie, High Heat PA6.6, 4"L, 18lb, PK1000

Price $0.0937 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT1M-M39

Description

Dome-TopĀ® barb ty cable tie, miniature cross section, 4.0 (102mm) length, heat stabilized nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.1 in
Thickness 0.04 IN Bundle Diameter 0.90 IN
Tensile Strength 80 lb Material Nylon
Color Natural Standards UL Compliant 62275, UL Listed #E56854
Application High Temperature UPC 074983633845

Packages

10K - UNIT - (10000)