Abbotsford
PANBT2IM300

PANDUIT BT2I-M300 Dome-Top® BT2I-M300 Barb Tie, Black, High Heat UV PA6.6, 8"L, 40lb, PK1000

Price $0.1704 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2I-M300

Description

The BT2I-M300 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Heat Stabilized Weather Resistant Nylon 6.6 with high resistance to ultraviolet light and high temperature applications, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cabinet Top Cable Routing System Length 8 in
Width 6.3 mm Thickness 1 mm
Bundle Diameter 51 mm Tensile Strength 178 N
Material Heat Stabilized Nylon 6.6 Color Black,Orange,White
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application For Recessed and Surface - General Purpose Lensed
UPC 074983100323

Packages

5000 - UNIT - (5000)