Abbotsford
PANBT2MC0

PANDUIT BT2M-C0 Dome-Top Cable Tie 80 N 7.9 in L Nylon 6.6 Black Miniature Cross Section, UV-Resistant, Weather Resistant

Price $0.3162 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2M-C0

Description

The BT2M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Miniature Cross Section, UV-Resistant, Weather Resistant
Length 7.9 in Width 2.4 mm
Thickness 1.2 mm Bundle Diameter 50.8 mm
Locking Type Barb-Ty Locking Tensile Strength 80 N
Material Nylon 6.6 Color Black
Temperature Rating -60 to 85 °C Environmental Conditions 32 °F
Packaging Quantity 100/Pack For Use With GTS-E, GS2B-E, PTS, PPTS, STS2 Cable Tie Tools
Standards CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) Application For General, Indoor/Outdoor use
UPC 074983602865

Packages

1000 - UNIT - (1000)