PANDUIT CANADA CORP. BT2M-C0 Dome-Top Cable Tie 80 N 7.9 in L Nylon 6.6 Black Miniature Cross Section, UV-Resistant, Weather Resistant
Description
The BT2M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Item Name | Cable Tie | Type | Miniature Cross Section, UV-Resistant, Weather Resistant |
| Length | 7.9 in | Width | 2.4 mm |
| Thickness | 1.2 mm | Bundle Diameter | 50.8 mm |
| Locking Type | Barb-Ty Locking | Tensile Strength | 80 N |
| Material | Nylon 6.6 | Color | Black |
| Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
| Packaging Quantity | 100/Pack | For Use With | GTS-E, GS2B-E, PTS, PPTS, STS2 Cable Tie Tools |
| Standards | CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) | Application | For General, Indoor/Outdoor use |
| UPC | 074983602865 |
Packages
| 1000 - UNIT - (1000) |