Abbotsford
PANBT2SM7

PANDUIT CANADA CORP. BT2S-M7 Dome-Top® BT2S-M7 Cable Tie

Price $0.1355 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT2S-M7

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, purple.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Type Cabinet Top Cable Routing System Width 8.1 mm
Thickness 1.1 mm Bundle Diameter 50.8 mm
Tensile Strength 222 lb Material Nylon 6.6
Color White Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint
Application For Recessed and Surface - General Purpose Lensed UPC 074983412006

Packages

5000 - UNIT - (5000)