Abbotsford
PANBT2SM0

PANDUIT CANADA CORP. BT2S-M0 Dome-Top Cable Tie 222 N 203 mm L Nylon 6.6 Black Internal Toothing, Plenum

Price $0.0879 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT2S-M0

Description

Cable tie with metal barb.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Internal Toothing, Plenum
Length 203 mm Width 4.7 mm
Thickness 1.1 mm Bundle Diameter 51 mm
Locking Type Steel Nose, Barb-Ty Locking Tensile Strength 222 N
Material Nylon 6.6 Color Black
Standards Rated for AH-2 Plenum, ASTM D6779 Application General
UPC 074983411924

Packages

5000 - UNIT - (5000)