Description
Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, brown.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Type | Standard, Locking | Length | 8 in |
| Width | 8.1 mm | Thickness | 1.1 mm |
| Bundle Diameter | 50.8 mm | Tensile Strength | 222 lb |
| Material | Nylon 6.6 | Color | Light Brown |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint | Application | For Recessed and Surface - General Purpose Lensed |
| UPC | 074983411948 |
Packages
| 1000 - UNIT - (1000) |