Description
Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, orange.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 8.1 mm |
| Thickness | 1.1 mm | Bundle Diameter | 50.8 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Orange | Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint |
| Application | General | UPC | 074983411962 |
Packages
| 5000 - UNIT - (5000) |