Abbotsford
PANBT2SM39

PANDUIT CANADA CORP. BT2S-M39 Dome-Top® BT2S-M39 Barb Tie, High Heat PA6.6, 8"L, 50lb, PK1000

Price $0.1257 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT2S-M39

Description

The BT2S-M39 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 8 In.
Width 0.32 Thickness 0.05
Bundle Diameter 2 In. Tensile Strength 222 lb
Material Nylon Color Natural
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application High Temperature
UPC 074983633869

Packages

5000 - UNIT - (5000)