Abbotsford
PANBT3LHL

PANDUIT CANADA CORP. BT3LH-L Dome-Top® BT3LH-L Cable Tie

Price $0.9112 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT3LH-L

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 11.8 (300mm) length, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.28 in
Thickness 0.07 IN Bundle Diameter 3.00 IN
Tensile Strength 534 lb Material Nylon
Color Natural Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint
Application General UPC 074983412624

Packages

500 - UNIT - (500)