Abbotsford
PANBT3LHTL0

PANDUIT CANADA CORP. BT3LH-TL0 Dome-Top® BT3LH-TL0 Barb Tie, Black, UV PA6.6, 11.8"L, 120lb, PK250

Price $0.3247 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT3LH-TL0

Description

The BT3LH-TL0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 11.8” (300mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 250.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Standard Cross Section, Internal Toothing, Locking Length 11.8 in
Width 13.2 mm Thickness 1.6 mm
Bundle Diameter 76 mm Tensile Strength 534 lb
Material Nylon 6/6 Color Black,Orange,White
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application For Recessed and Surface - General Purpose Lensed
UPC 074983412655

Packages

500 - UNIT - (500)