×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANBT3SM0

PANDUIT BT3S-M0 Dome-Top Cable Tie 222 N 12 in L Nylon 6.6 Black Standard Cross Section, Plenum, UV-Resistant, Weather Resistant

Price $0.1983 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT3S-M0

Description

The BT3S-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 12.0” (305mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Standard Cross Section, Plenum, UV-Resistant, Weather Resistant
Length 12 in Width 4.7 mm
Thickness 1.3 mm Bundle Diameter 76.2 mm
Locking Type Barb-Ty Locking Tensile Strength 222 N
Material Nylon 6.6 Color Black
Temperature Rating -60 to 85 °C Environmental Conditions 32 °F
Packaging Quantity 100/Pack For Use With GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2, PTS, PTH
Standards CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) Application For General
UPC 074983412136

Packages

1000 - UNIT - (1000)