Abbotsford
PANBT3SM30

PANDUIT CANADA CORP. BT3S-M30 Dome-Top® BT3S-M30 Barb Tie, Black, High Heat PA6.6, 12"L, 50lb, PK1000

Price $0.3037 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT3S-M30

Description

The BT3S-M30 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 12.0” (305mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 12 In.
Width 0.32 Thickness 0.05
Bundle Diameter 3 In. Tensile Strength 222 lb
Material Nylon Color Black
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application High Temperature
UPC 074983412266

Packages

1000 - UNIT - (1000)