Abbotsford
PANBT3SM39

PANDUIT CANADA CORP. BT3S-M39 Dome-Top® BT3S-M39 Cable Tie

Price $0.3571 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT3S-M39

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 12.0 (305mm) length, heat stabilized nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 3.00 IN
Tensile Strength 222 lb Material Nylon
Color Natural Application High Temperature
UPC 074983633876

Packages

1000 - UNIT - (1000)