Description
Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Intermediate cross section, 6.6L (168mm), Tensile Strength: 178, Bundles up to 1.5 (38mm), natural, 500pc.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 0.4488 in |
| Thickness | 1 mm | Bundle Diameter | 38.1 mm |
| Tensile Strength | 178 lb | Material | Nylon |
| Color | Natural | Standards | 89/60111 (E3), RoHS Complaint |
| Application | General | UPC | 074983759644 |
Packages
| 1000 - UNIT - (1000) |