Abbotsford
PANBW2SD0

PANDUIT CANADA CORP. BW2S-D0 Dome-Top® BW2S-D0 Cable Tie

Price $0.4324 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BW2S-D0

Description

Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments and harsh UV light. Standard cross section, 8.5L (216mm), Tensile Strength: 222, Bundles up to 2.0 (51mm), black, 500pc.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2 IN
Tensile Strength 222 lb Material Nylon
Color Black Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983854349

Packages

1000 - UNIT - (1000)