Abbotsford
PANPUM0714SD30

PANDUIT CANADA CORP. PUM-071-4S-D30 PUM-071-4S-D30 Cable Tie with Mount

Price $0.6826 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PUM-071-4S-D30

Description

The fir tree push mount assembly is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 500 and has a maximum bundle diameter of 4.0" (101.6 mm).

Specifications

Brand Name Panduit Type Cable Tie With Mount
Width 14.48 in Tensile Strength 222.41 lb
Material Nylon Color Black
Mounting Fir Tree Mount Standards Chemical Resistance at 21 ° C (70 ° F): Excellent Resistance to Common Transportation Fluids Including: Ethylene Glycol, Gasoline, Jet Fuel, Hydraulic Fluid, Transmission Fluids and 10% Sodium Chloride Solution, Environmental Compliance: Meets 2000/53/Ec
Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets UPC 074983907977

Packages

1000 - UNIT - (1000)