Abbotsford
PANPUM9253HT30

PANDUIT CANADA CORP. PUM-925-3H-T30 PUM-925-3H-T30 Cable Tie with Mount

Price $2.6972 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PUM-925-3H-T30

Description

The fir tree push mount assembly is black and requires a panel hole diameter of 0.34" to 0.36" (8.8 to 9.3 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 200.

Specifications

Brand Name Panduit Type Fir Tree Mount With Cable Tie
Width 0.77 in Tensile Strength 534 lb
Material Nylon Color Black
Mounting Fir Tree Mount Standards Chemical Resistance at 21 ° C (70 ° F): Excellent Resistance to Common Transportation Fluids Including: Ethylene Glycol, Gasoline, Jet Fuel, Hydraulic Fluid, Transmission Fluids and 10% Sodium Chloride Solution, Environmental Compliance: Meets 2000/53/Ec
Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets UPC 074983099610

Packages

200 - UNIT - (200)