Description
The fir tree push mount assembly is black and requires a panel hole diameter of 0.34" to 0.36" (8.8 to 9.3 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 200.
Specifications
| Brand Name | Panduit | Type | Fir Tree Mount With Cable Tie |
| Width | 0.77 in | Tensile Strength | 534 lb |
| Material | Nylon | Color | Black |
| Mounting | Fir Tree Mount | Standards | Chemical Resistance at 21 ° C (70 ° F): Excellent Resistance to Common Transportation Fluids Including: Ethylene Glycol, Gasoline, Jet Fuel, Hydraulic Fluid, Transmission Fluids and 10% Sodium Chloride Solution, Environmental Compliance: Meets 2000/53/Ec |
| Application | They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets | UPC | 074983099610 |
Packages
| 200 - UNIT - (200) |