Abbotsford
PANUCT3SX0

PANDUIT CANADA CORP. UCT3S-X0 Ultra-Cinch Cable Tie 222 lb 12 in L Nylon Black Cinch

Price $3.7165 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:UCT3S-X0

Description

Ultra-Cinchâ„¢ Hook and loop cinch cable tie, nylon hook and loop, nylon cinch ring, black.

Specifications

Brand Name Panduit Sub Brand Ultra-Cinch™
Item Name Cable Tie Type Cinch
Length 12 in Width 21.6 mm
Bundle Diameter 76.2 mm Locking Type Hook and Loop, Releasable
Tensile Strength 222 lb Material Nylon
Color Black Standards RoHS Compliant
Application For Applications Requiring Frequent Moves, Adds or Changes UPC 074983148202

Packages

100 - UNIT - (100)