PANDUIT UCT3S-X0 Ultra-Cinch Cable Tie 222 lb 12 in L Nylon Black Cinch
Description
Ultra-Cinchâ„¢ Hook and loop cinch cable tie, nylon hook and loop, nylon cinch ring, black.
Specifications
| Brand Name | Panduit | Sub Brand | Ultra-Cinch™ |
| Item Name | Cable Tie | Type | Cinch |
| Length | 12 in | Width | 21.6 mm |
| Bundle Diameter | 76.2 mm | Locking Type | Hook and Loop, Releasable |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Standards | RoHS Compliant |
| Application | For Applications Requiring Frequent Moves, Adds or Changes | UPC | 074983148202 |
Packages
| 100 - UNIT - (100) |