Abbotsford
PANUCTGS1224X

PANDUIT CANADA CORP. UCTGS1224-X 12-24UNCx5/8FltHeadPhllpsScrw,PK10

Price $1.0718 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:UCTGS1224-X

Description

Ultra-Cinchâ„¢ hook & loop cable tie, flat head screw for grommet cinch tie, 12-24 UNC x 5/8mm (.625) flat head philips screw.

Specifications

Brand Name Panduit Sub Brand Ultra-Cinch™
Type Hook & Loop Cable Ties Length 15.88 mm
Material Steel Color Black
UPC 074983449316

Packages

100 - UNIT - (100)