Description
The Ultra-Cinchâ„¢ Hook and Loop Cinch Cable Tie have hooks and loops on same side to secure a greater range of bundle diameters. The soft, premium material is safe to use on high performance cabling to protect against over-tensioning. The cinch cable tie is adjustable, releasable, and re-usable for applications requiring frequent moves, adds, or changes. The cinch cable tie is 5 inches (127mm) maximum diameter.
Specifications
| Brand Name | Panduit | Sub Brand | Ultra-Cinch™ |
| Type | Hook & Loop Cinch Cable Tie | Length | 190.5 mm |
| Width | 21.6 mm | Tensile Strength | 222 lb |
| Material | Nylon | Color | Black |
| Standards | RoHS Compliant | Application | Ideal for Applications Requiring Frequent Moves, Adds, or Changes |
| UPC | 074983046201 |
Packages
| 100 - UNIT - (100) |