ABB ELECTRIFICATION CANADA INC 650-41600 Ty-Rap® Cable Tie 65 lb 10.25 in L Nylon/Polyamide 6.6 Black Internal Toothing
Description
One-piece design, fast and convenient to use. Lowers your installed cost. Clamping range of 1/16 to 2 -3/8 inch reduces your inventory - one clamp replaces many. Visually attractive - head resembles rivet. Locking grooves maintain tight grip.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Internal Toothing |
| Length | 10.25 in | Width | 0.22 in |
| Thickness | 0.06 in | Bundle Diameter | 0.32 - 0.68 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 65 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Panel and Chassis | Temperature Rating | Up to 85 °C |
| Packaging Quantity | 500/Pack | Application | For Indoor Applications |
| UPC | 786210066325 |
Packages
| 5000 - UNIT - (5000) |